DESCRIPTION

  • Electrode range: 1/16" to 3/32"
  • Includes power supply, electrode holder, ground clamp, and carrying case
  • Input voltage: 120
  • Stick welding system that is also TIG capable
  • Weighs 9.7 lbs

Victor Turbo Torch Thermal Arc® Stick Kit with Tool Box

TW1003203

AMP:

95

SPECIFICATIONS

AMP
95
Application
Farm, Home Applications, Maintenance and Repair, Utility
Collection
Thermal Arc®
UL Listed
No
Volts
115V

Starting at
$501.91
EACH
  • QUANTITY