DESCRIPTION

  • Also includes a quick set-up DVD
  • Excellent smooth and stable arc performance
  • Includes 4 general purpose stick electrodes and a carrying case
  • One year warranty
  • Ultra light for easy portability
  • Versatile, multi-process STICK or TIG capability

Victor Turbo Torch Stick/Tig Welding Inverted Kit with Hole

TW1003208

Volts:

60V

SPECIFICATIONS

AMP
95
Application
Residential, Utility
Height
9 in
Length
13 in
Volts
60V

Starting at
$582.53
EACH
  • QUANTITY

DOCUMENTS