8 in. Gas Ignitor 1 Piece
This product has been replaced by
Manufacturer Part #1423-0061
8 in. Gas Ignitor 1 Piece
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single flint
Specifications
- Length:
- 8 in
- Number of Pieces:
- 1 Piece
- Product Type:
- Ignitor
- Tool Type:
- Single Flint Striker
- Torch Type:
- Gas