Thermal Arc® 208/230V Welding Machine

Part #TW1006301  |  Item #4870214  |  Manufacturer Part #W1006301

$2,722.44 EACH

Volts:

208/230V

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes power supply, TIG torch, regulator and hose, electrode holder, ground clamp, and shoulder strap
  • Features optimized hot start and user adjustable arc-force circuits
  • Features lift TIG or high frequency and includes a trigger hold feature

Specifications

AMP: 200

Collection: Thermal Arc®

Height: 15-3/4 in

Length: 18-7/10 in

Type: TW1006301

Volts: 208/230V

Width: 9-9/20 in