95A Stick Kit with Tool Box
Thermal Arc® 95A Stick Kit with Tool Box
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 13 in Depth
- Versatile, multi-process Stick/TIG capability
- Phase 1
- Simple and easy, ready to weld package
- Highly efficient inverter design
- Ultra-light for maximum portability (9. 7 Lbs)
- Excellent, smooth & stable arc performance
- High 95 Amp welding output
Documents
Specifications
- AMP:
- 95
- Application:
- Maintenance and Repair, Utility, Farm, Home Applications
- Collection:
- Thermal Arc®
- Height:
- 9 in
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 9.7 lb
- Width:
- 5-1/10 in