DESCRIPTION

  • AR-B (CGA 520) regulator for use with B tank
  • Combines Extreme Swirl Technology™ with a traditional manual lighting torch
  • High capacity and HVAC applications
  • Silver brazes to 2"
  • Soft solders to 3-1/2"
  • Tips feature quick disconnect couplings and color coded o-rings for gas identification

Victor Turbo Torch Extreme™ Torch Kit With 5 & 14 Tips

TX4B

Torch Type:

SPECIFICATIONS

Collection
Extreme™
Torch Type
Acetylene
UL Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$401.63
EACH
  • QUANTITY