DESCRIPTION

  • Copper tubing size capacity with MAPP® gas: soft solder 1/4"-2-1/2"; silver solder 1/4" to 1-1/4"
  • Copper tubing size capacity with propane gas: soft solder 1/4" to 1-1/2"; silver solder 1/4" to 3/4"
  • Designed with the same Swirl Combustion Technology, the manual series offers and economical alternative for use with Propane and MAP-Pro gases
  • With color coded blue o-ring

Victor Turbo Torch TurboTorch® Torch Tip

TT

Diameter:

SPECIFICATIONS

Collection
TurboTorch®
Diameter
1/2 in
Maximum Pressure
42 psi
UL Listed
No

Starting at
$97.13
EACH
  • QUANTITY