TurboTorch®
Frequently Purchased Together
Product Details
Product Details
- Durable tool bag
- Includes durable tool bag, self lighting PL-3T tip, PL-4T tip, PL-812 heat shield, ergonomic torch handle, STK-R regulator, 12' of hose and hose clamp
- Ergonomically designed handle
- Use with MAP-Pro™ cylinders
Documents
Specifications
- Application:
- Soldering
- Collection:
- TurboTorch®
- Color Finish Name:
- Red
- Height:
- 14-1/5 in
- Length:
- 9-7/10 in
- Material:
- Brass
- Number of Pieces:
- 7 Piece
- Torch Type:
- Butane
- Weight:
- 8.8 lb
- Width:
- 9-1/2 in