Vetralla 2
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- ENGLISHCAST™ solid surface is made from finely ground natural Volcanic Limestone™
- Glossy white, hand-finished, UV- and stain-resistant and offers exceptional strength and durability
- Drain kit required and sold separately, Order K-51, K-40 or K-36
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 49-3/4 in
- Basin Width:
- 21-1/2 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 80.5 gal
- Clawfoot Included:
- No
- Collection:
- Vetralla 2
- Color Finish Category:
- Whites
- Color Finish Name:
- Englishcast White
- Configuration:
- Soaker
- Drain Included:
- No
- Drain Location:
- Center
- Drain Opening:
- 2 in
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 21-5/8 in
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Material:
- EnglishCast
- NSF Certified:
- No
- Overall Length:
- 65 in
- Overall Width:
- 28-5/8 in
- Soaking Depth:
- 21-5/8 in
- UL Listed:
- No
- Weight:
- 141 lb
- Width:
- 28-3/4 in