DESCRIPTION

Victoria & Albert Bath Modern 103 gal Soaking Tub

VBARNOF

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
103 gal
Collection
Modern
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
GSA Approved
No
Height
21-3/4 in
IAPMO Listed
Yes
Installation Type
Freestanding
Length
70-1/4 in
Material
Solid Surface
UL Listed
No
Width
34-1/2 in

Starting at
Call for Pricing
  • QUANTITY