DESCRIPTION

  • Made of Englishcast® - harder and more durable than acrylic
  • Slipper tub

Victoria & Albert Bath Shropshire 22-1/8 x 60-1/2 x 29-1/2 in. 42 gal Double Ended Bathtub

VSHRN

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
42 gal
Collection
Shropshire
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
Height
22-1/8 in
IAPMO Listed
Yes
Length
60-1/2 in
Material
EnglishCast®
UL Listed
No
Width
29-1/2 in

Starting at
Call for Pricing
  • QUANTITY