DESCRIPTION

  • Easy to clean
  • Made of Englishcast® - harder and more durable than acrylic
  • Roll top

Victoria & Albert Bath Hampshire 23-5/8 x 67-1/8 x 30-3/4 in. 53 gal Double Ended Bathtub

VHAMN

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.4M
CARB OTC LEED Compliant
No
Capacity
53 gal
Collection
Hampshire
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
Height
23-5/8 in
IAPMO Listed
Yes
Length
67-1/8 in
Material
EnglishCast®
UL Listed
No
Width
30-3/4 in

Starting at
Call for Pricing
  • QUANTITY