33-1/4 in. Toe-Tap Drain in Unlacquered Brass
33-1/4 in. Toe-Tap Drain in Unlacquered Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Bathtub drain kit featuring a contemporary toe-tap plug for above-floor installations
- Toe-tap drain for ease of use
- Bathtub drain kit for above-floor installation box
- Purchase with confidence knowing that the product comes with a 5 year warranty
- Available in multiple finishes to complement a variety of bathtub fillers
- Combined bathtub overflow and drain
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Connecting Pipe:
- Rigid
- Drain Body Material:
- Brass
- Drain Included:
- Yes
- Drain Installation Type:
- Above Floor
- Drain Opening:
- 1-1/2 in
- Fits Pipe Size:
- 1-1/2 in
- Hardware Included:
- Yes
- IAPMO Listed -:
- Yes
- Length:
- 18-5/8 in
- Material:
- Brass
- Overflow Included:
- Yes
- Product Type:
- Tub Drain
- Style:
- Transitional
- Tub Depth:
- 33-1/4 in
- Weight:
- 8 lb