DESCRIPTION

  • Easy to clean
  • Exterior can be painted, faux finished or stenciled
  • Freestanding
  • Made of Englishcast® - harder and more durable than acrylic
  • Twenty-five Year Warranty

Victoria & Albert Bath Ios 59 x 31 in. Double Ended Tub

VIOSNSW

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
103 gal
Collection
Ios
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
18-3/8 in
Installation Type
Freestanding
Length
59 in
Material
EnglishCast®
Width
31-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY