DESCRIPTION

  • Contemporary slipper
  • Easy to clean
  • Exterior can be painted, faux finished or stenciled
  • Harder and more durable than acrylic
  • Twenty-five Year Warranty

Victoria & Albert Bath Amalfi 64-1/2 x 31-1/2 in. Contemporary Slipper Tub

VAMLNSW

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
63 gal
Collection
Amalfi
Color Finish
White
Color Finish Category
Whites
Drain Location
Reversible
Height
17 in
Installation Type
Freestanding
Length
64-1/2 in
Material
EnglishCast®
Width
31-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY