DESCRIPTION

  • Made of Englishcast® - harder and more durable than acrylic

Victoria & Albert Bath Mozzano 64-3/4 x 29-1/4 in. Contemporary Tub

VMOZNSW

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
250 L
Collection
Mozzano
Color Finish
White
Color Finish Category
Whites
Height
15-3/8 in
Installation Type
Freestanding
Length
64-3/4 in
Material
EnglishCast®
Width
29-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY