DESCRIPTION

Victoria & Albert Bath Ravello 67.89 gal Bathtub

VRAVNOF

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
67.89 gal
Collection
Ravello
Color Finish
Quarrycast® White
Color Finish Category
Whites
GSA Approved
No
Height
23-1/2 in
IAPMO Listed
Yes
Length
68-5/8 in
Material
Quarrycast®
UL Listed
No
Width
29-5/8 in

Starting at
Call for Pricing
  • QUANTITY