DESCRIPTION

Victoria & Albert Bath Asia 68 1/2 x 31-1/2 in. Bathtub

VASINSW

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
37 gal
Collection
Asia
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
24-13/16 in
Installation Type
Drop-in
Length
68-1/2 in
Material
EnglishCast®
Width
31-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY