DESCRIPTION

  • Easy to clean
  • Exterior can be painted, faux finished or stenciled
  • Freestanding
  • Harder and more durable than acrylic
  • Twenty-five Year Warranty

Victoria & Albert Bath Ravello 68 x 30 in. Double Ended Contemporary Tub

VRAVNSW

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
82 Gal
Collection
Ravello
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
16-5/8 in
Installation Type
Freestanding
Length
68-5/8 in
Material
EnglishCast®
Width
30-1/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY