DESCRIPTION

Victoria & Albert Bath Modern 85 gal Soaking Tub

VAMTNOF

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
85 gal
Collection
Modern
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
GSA Approved
No
Height
24 in
IAPMO Listed
Yes
Installation Type
Freestanding
Length
64-3/4 in
UL Listed
No
Width
31-1/2 in

Starting at
Call for Pricing
  • QUANTITY