DESCRIPTION

Victoria & Albert Bath Cheshire 26 x 68-7/8 x 31-1/2 in. 73 gal Double Ended Bathtub in Brushed Nickel

VCHENBN

Manufacturer Part #: CHE-N-BN

Color/Finish

Brushed Nickel

SPECIFICATIONS

ADA Compliant
No
Bathtub Shape
Oval
Capacity
73 gal
Collection
Cheshire
GSA Approved
No
Height
26 in
IAPMO Listed
Yes
Installation Type
Freestanding
UL Listed
No
Width
31-1/2 in

Print