DESCRIPTION

  • Made of Englishcast® - harder and more durable than acrylic
  • Easy to clean
  • Exterior can be painted, faux finished or stenciled
  • Twenty-five Year Warranty
  • Classic double-ended roll top

Victoria & Albert Bath Cheshire 69 x 31-1/2 in. Bathtub in White

VCHENWH

Manufacturer Part #: CHE-N-WH

Color/Finish

White Metal

SPECIFICATIONS

ADA Compliant
No
Bathtub Shape
Oval
Capacity
73 gal
Collection
Cheshire
Drain Location
Center
Height
26 in
Installation Type
Freestanding
Width
31-1/2 in

Print