DESCRIPTION

  • Easy to clean
  • Exterior can be painted, faux finished or stenciled
  • Freestanding
  • Made of Englishcast® - harder and more durable than acrylic
  • Twenty-five Year Warranty

Victoria & Albert Bath Ios 59 x 31 in. Double Ended Tub in White

VIOSNSW

Color Finish

White

SPECIFICATIONS

ADA Compliant
No
Capacity
103 gal
Collection
Ios
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
18-3/8 in
Installation Type
Freestanding
Length
59 in
Material
EnglishCast®
Width
31-1/2 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.