DESCRIPTION

  • Double-ended slipper
  • Made of Englishcast® - harder and more durable than acrylic

Victoria & Albert Bath Marlborough Double Ended Slipper Tub in White

NLBVMARNSW

Color Finish

White

SPECIFICATIONS

ADA Compliant
No
Capacity
74 gal
Collection
Marlborough
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
13-3/8 in
Installation Type
Freestanding
Length
74-2/5 in
Material
EnglishCast®
Width
33-7/8 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.