Victoria & Albert Bath
Monaco 69 x 32 in. Double Ended Free Standing Tub in White
Part #VMONNSW | Manufacturer Part #MON-N-SW
Product Details
- Made of Englishcast® - harder and more durable than acrylic
- Easy to clean
- Exterior can be painted, faux finished or stenciled
- Twenty-five Year Warranty
- Freestanding
Documents
Specifications
ADA Compliant: No
Bathtub Shape: Oval
Capacity: 63 gal
Collection: Monaco
Height: 15-3/8 in
Installation Type: Freestanding
Width: 29-1/4 in