69-1/2 x 31-3/8 in. Freestanding Rectangle Bathtub with Center Drain in QuarryCast® White
Pembroke 69-1/2 x 31-3/8 in. Freestanding Rectangle Bathtub with Center Drain in QuarryCast® White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Glossy white, hand-finished, UV- and stain-resistant and offers exceptional strength and durability
- Drain kit required and sold separately, Order K-50, K-40 or K-36
- ENGLISHCAST™ solid surface is made from finely ground natural Volcanic Limestone™
- Void space underneath tub to accommodate drain plumbing
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 350 L
- Collection:
- Pembroke
- Color Finish Category:
- Whites
- Color Finish Name:
- Quarrycast™ White
- Depth:
- 17-3/8 in
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 22-3/4 in
- IAPMO Listed -:
- Yes
- Length:
- 69-1/2 in
- Material:
- Quarrycast®
- NSF Certified:
- No
- Product Type:
- Freestanding Bathtub
- UL Listed:
- No
- Width:
- 31-3/8 in