66 x 29-3/8 in. Freestanding Bathtub in Englishcast White
Richmond 66 x 29-3/8 in. Freestanding Bathtub in Englishcast White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI Z124.1.2 2005
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 227 L
- Collection:
- Richmond
- Color Finish Category:
- Whites
- Color Finish Name:
- Englishcast™ White
- Configuration:
- Soaker
- Depth:
- 16-17/50 in
- Drain Location:
- Center, Rear
- GSA Approved:
- No
- Height:
- 23-37/50 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Freestanding
- Length:
- 65-47/50 in
- Material:
- EnglishCast™
- Overall Length:
- 66 in
- Overall Width:
- 29-3/8 in
- UL Listed:
- No
- Width:
- 29-33/100 in