Classic Slipper Tub in White Metal
Shropshire Classic Slipper Tub in White Metal
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Set Of Feet For Shropshire Tub
Documents
Specifications
- Brand Model Compatibility:
- Victoria & Albert Bath SHR-N-SW Volcanic Limestone Bathtub
- Collection:
- Shropshire
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Soaker
- Height:
- 5 in
- Installation Type:
- Freestanding
- Material:
- Solid Surface
- Product Type:
- Bathtub Feet