DESCRIPTION

Victoria & Albert Bath Drayton Slipper Tub

VDRAN

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
Drayton
Color Finish
Quarrycast® White
Color Finish Category
Whites
Depth
16-33/100 in
GSA Approved
No
Height
33-23/50 in
IAPMO Listed
Yes
Length
66-23/25 in
Material
Resin
NSF Certified
No
WaterSense Labeled
No
Width
33-7/100 in

Starting at
Call for Pricing
  • QUANTITY