DESCRIPTION

  • Overflow body with swivel head
  • Recommended for all bathtub models except Cabrits, Ios, Napoli, Ravello and Sorrento baths
  • Universal drain for baths with overflow hole

Victoria & Albert Bath Standard Bathtub Drain

VSTDUNIORB

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Height
33-1/4 in
Length
18-5/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS