• Cart

DESCRIPTION

Victoria & Albert Bath Staffordshire Tub and Shower

VSTA14

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
Staffordshire
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
3-1/2 in
End Connection 1
Threaded
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
GSA Approved
No
Height
27-1/2 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
NSF Certified
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY