DESCRIPTION

  • Easy to clean
  • Made of Englishcast® - harder and more durable than acrylic

Victoria & Albert Bath Barcelona No-Hole Vessel Basin

VVBBAR

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Barcelona
Color Finish
White
Color Finish Category
Whites
Number Of Bowls
1
Overall Sink Size
24 in x 13 3/4 in x 6 1/4 in
Shape
Oval

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY