DESCRIPTION

  • Easy to clean
  • Made of Englishcast® - harder and more durable than acrylic

Victoria & Albert Bath Ravello Vessel Basin

VVBRAV

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Ravello
Color Finish
White
Color Finish Category
Whites
Number Of Bowls
1
Overall Sink Size
23 31/50 in x 14 3/4 in x 4 3/4 in
Shape
Rectangular

Starting at
Call for Pricing
  • QUANTITY