33-1/4 in. Toe-Tap Drain in Aged Bronze
33-1/4 in. Toe-Tap Drain in Aged Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Suitable for bathtubs without a predrilled overflow
- Plumber needs to determine which drain is suitable for installation
- Bathtub drain kitfor above-floor installation box
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Aged Bronze
- Connecting Pipe:
- Rigid
- Drain Installation Type:
- Above Floor
- IAPMO Listed -:
- Yes
- Product Type:
- Tub Drain
- Thread Size:
- 1-1/2 in
- Tub Depth:
- 33-1/4 in