33-1/4 in. Toe-Tap Drain in Oil Rubbed Bronze

You last purchased this on
 
Victoria+Albert®

33-1/4 in. Toe-Tap Drain in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victoria+Albert®

33-1/4 in. Toe-Tap Drain in Oil Rubbed Bronze

  • Fast #
  • Part #VK50ORB
  • Item #7311232
  • Manufacturer Part #K-50-ORB
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Suitable for bathtubs without a predrilled overflow
  • Plumber needs to determine which drain is suitable for installation
  • Bathtub drain kit for above-floor installation box
  • Available in multiple finishes to complement a variety of bathtub fillers
  • Purchase with confidence knowing that the product comes with a 5 year warranty
  • Drain kit features a contemporary toe-tapping push drain plug for ease of use
  • Combined bathtub overflow and drain
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2
CARB OTC LEED Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Connecting Pipe:
Rigid
Drain Body Material:
Brass
Drain Included:
Yes
Drain Installation Type:
Above Floor
Drain Opening:
1-1/2 in
Fits Pipe Size:
1-1/2 in
Hardware Included:
Yes
IAPMO Listed -:
Yes
Length:
18-5/8 in
Material:
Brass
Overflow Included:
Yes
Product Type:
Tub Drain
Style:
Transitional
Tub Depth:
33-1/4 in
Weight:
8 lb