66-7/8 x 31-3/4 in. Freestanding Bathtub Center Drain in Englishcast™ White

You last purchased this on
 
Victoria+Albert®

Barcelona 2 66-7/8 x 31-3/4 in. Freestanding Bathtub Center Drain in Englishcast™ White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victoria+Albert®

Barcelona 2 66-7/8 x 31-3/4 in. Freestanding Bathtub Center Drain in Englishcast™ White

  • Fast #
  • Part #VBA2NSWNO
  • Item #7575174
  • Manufacturer Part #BA2-N-SW-NO
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Englishcast White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • In matte and glossy white, hand-finished, UV- and stain-resistant and offers exceptional strength and durability
  • Drain kit required and sold separately, Order K-50 or K-36
  • ENGLISHCAST™ solid surface is made from finely ground natural Volcanic Limestone™
  • Void space underneath tub to accommodate drain plumbing
  • Requires Certification

Specifications

Application:
Residential
Basin Length:
56-1/2 in
Basin Width:
24-7/8 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
68.75 gal
Clawfoot Included:
No
Collection:
Barcelona 2
Color Finish Category:
Whites
Color Finish Name:
Englishcast™ White
Depth:
16 in
Drain Included:
No
Drain Location:
Center
Drain Opening:
2 in
Faucet Included:
No
IAPMO Listed -:
Yes
Installation Type:
Freestanding
Material:
EnglishCast™
NSF Certified:
No
Number of Occupants:
1
Origin:
Global
Overall Height:
21-1/8 in
Overall Length:
66-7/8 in
Overall Width:
31-3/4 in
Product Type:
Freestanding Bathtub
Soaking Depth:
13-1/4 in
UL Listed:
No
Weight:
192 lb