68-33/50 in. Bathtub Feet in Brushed Nickel
Cheshire 68-33/50 in. Bathtub Feet in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Cheshire
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Height:
- 4-1/2 in
- Installation Type:
- Freestanding
- Length:
- 68-33/50 in
- Material:
- Metal
- Product Type:
- Bathtub Feet