68-7/8 x 33-1/2 in. Freestanding Bathtub Center Drain in Englishcast™ White
Eldon 68-7/8 x 33-1/2 in. Freestanding Bathtub Center Drain in Englishcast™ White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Glossy white, hand-finished, UV- and stain-resistant and offers exceptional strength and durability
- Drain kit required and sold separately, Order K-60, K-61, K-36 or K-40
- ENGLISHCAST™ solid surface is made from finely ground natural Volcanic Limestone™
- Void space underneath tub to accommodate drain plumbing
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Depth:
- 15-3/8 in
- Basin Length:
- 61-3/8 in
- Basin Width:
- 24-3/8 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- Capacity:
- 97.75 gal
- Collection:
- Eldon
- Color Finish Category:
- Whites
- Color Finish Name:
- Englishcast™ White
- Depth:
- 15-3/8 in
- Drain Included:
- No
- Drain Location:
- Center
- Drain Opening:
- 2 in
- Faucet Included:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Freestanding
- Material:
- EnglishCast™
- Number of Occupants:
- 2
- Origin:
- Global
- Overall Height:
- 24-3/8 in
- Overall Length:
- 68-7/8 in
- Overall Width:
- 33-1/2 in
- Product Type:
- Freestanding Bathtub
- Soaking Depth:
- 15-3/8 in
- Weight:
- 240 lb