74-3/4 x 33-1/4 in. Oval Bathtub in Englishcast White
Napoli 74-3/4 x 33-1/4 in. Oval Bathtub in Englishcast White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Glossy white, hand-finished, UV- and stain-resistant and offers exceptional strength and durability
- Drain kit required and sold separately, Order K-51, K-36 or K-40
- ENGLISHCAST™ solid surface is made from finely ground natural Volcanic Limestone™
Documents
Specifications
- ANSI:
- ANSI Z124.1.2 2005
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Capacity:
- 79.75 gal
- Collection:
- Napoli
- Color Finish Category:
- Whites
- Color Finish Name:
- Englishcast™ White
- Configuration:
- Soaker
- Depth:
- 15-1/4 in
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 19-3/4 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Freestanding
- Length:
- 74-3/4 in
- Material:
- EnglishCast™
- Product Type:
- Freestanding Bathtub
- UL Listed:
- No
- Width:
- 33-1/4 in