Bathtub Feet in Brushed Nickel
Shropshire Bathtub Feet in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Set Of feet For Shropshire tub
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- SHR-N-SW-OF
- Collection:
- Shropshire
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Configuration:
- Soaker
- Height:
- 5 in
- Installation Type:
- Freestanding
- Material:
- Metal
- Product Type:
- Bathtub Feet