Bath Bridge in Oak Laminate
Tombolo 8 Bath Bridge in Oak Laminate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Integrated wine glass holders add functionality to the bathtub
- Compatible with Cheshire, Eldon, Hampshire, Pembroke, Ravello, Roxburgh, Trivento, Vetralla, Vetralla 2, Wessex, Worcester and York bathtubs.
- Contemporary bathtub rack in either Oak, Walnut or White finish
- Measures 34-3/8" long
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Tombolo 8
- Color Finish Category:
- Browns
- Color Finish Name:
- Oak Laminate
- Height:
- 2-7/8 in
- IAPMO Listed -:
- No
- Length:
- 34-3/8 in
- Product Type:
- Bath Rack
- Width:
- 7-7/8 in