58-3/4 x 29-1/8 in. Freestanding Bathtub in Englishcast White
Vetralla 58-3/4 x 29-1/8 in. Freestanding Bathtub in Englishcast White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- In matte and glossy white, hand-finished, UV- and stain-resistant and offers exceptional strength and durability
- Drain kit required and sold separately, Order K-51, K-40 or K-36
- ENGLISHCAST™ solid surface is made from finely ground natural Volcanic Limestone™
Documents
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 80 gal
- Collection:
- Vetralla
- Color Finish Category:
- Whites
- Color Finish Name:
- Englishcast™ White
- Configuration:
- Soaker
- Depth:
- 20 in
- Drain Location:
- Center
- Drain Opening:
- 2 in
- GSA Approved:
- No
- Height:
- 22 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Material:
- EnglishCast™
- Overall Height:
- 21-5/8 in
- Overall Length:
- 58-3/4 in
- Overall Width:
- 29-1/8 in
- Product Type:
- Freestanding Bathtub
- UL Listed:
- No