58-3/4 x 29-1/8 in. Freestanding Bathtub with Center Drain in Englishcast™ White

You last purchased this on
 
Victoria+Albert®

Vetralla 58-3/4 x 29-1/8 in. Freestanding Bathtub with Center Drain in Englishcast™ White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victoria+Albert®

Vetralla 58-3/4 x 29-1/8 in. Freestanding Bathtub with Center Drain in Englishcast™ White

  • Fast #
  • Part #VVETNSWOF
  • Item #7298184
  • Manufacturer Part #VET-N-SW-OF
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Englishcast White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • In matte and glossy white, hand-finished, UV- and stain-resistant and offers exceptional strength and durability
  • Drain kit required and sold separately, Order K-51, K-40 or K-36
  • ENGLISHCAST™ solid surface is made from finely ground natural Volcanic Limestone™
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Basin Length:
44-1/8 in
Basin Width:
21-7/8 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
88.5 gal
Clawfoot Included:
No
Collection:
Vetralla
Color Finish Category:
Whites
Color Finish Name:
Englishcast™ White
Configuration:
Soaker
Depth:
16-1/2 in
Drain Included:
No
Drain Location:
Center
Drain Opening:
2 in
Faucet Included:
No
GSA Approved:
No
Height:
22 in
IAPMO Listed -:
Yes
Installation Type:
Freestanding
Material:
EnglishCast™
NSF Certified:
No
Overall Length:
58-3/4 in
Overall Width:
29-1/8 in
Product Type:
Freestanding Bathtub
Soaking Depth:
22 in
UL Listed:
No
Weight:
152 lb