This product requires certification to purchase.

1/2 in. PUREFLOW CRIMP PORT Adapter SWEEP

Viega

1/2 in. PUREFLOW CRIMP PORT Adapter SWEEP

  • Fast #
  • Part #V50260
  • Item #10197375
  • Manufacturer Part #50260
3.8 out of 5 Customer Rating
Brand image
Viega

1/2 in. PUREFLOW CRIMP PORT Adapter SWEEP

  • Fast #
  • Part #V50260
  • Item #10197375
  • Manufacturer Part #50260
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For connecting distribution lines, use when replacing a previous generation ManaBloc (with external divider plate and different port spacing)
  • PolyAlloy
  • Crimp connection, Viega ManaBloc connection
  • Requires Certification
Dimensions & Measurements
End Connection 1
PEX Crimp
End Connection 2
Female Threaded
End Connections
PEX Crimp x Female Threaded
Length
1-929/1000 in
Weight
0.041 lb
Characteristics & Features
Clean Bagged
Yes
Fitting Type
Adapter
Material
Plastic
Material Type
Polyalloy
Warranty & Product Information
Origin
Domestic
Type
V50260
UPC
691514502601