DESCRIPTION

Viega 1-1/4 x 1 in. 2-Outlet Union x FPT Manifold

V16030

Fitting Sizes:

1-1/4 in x 1 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
Union
End Connection 2
FPT
End Connections
Union x FPT
FM Approved
No
Fitting Size 1
1-1/4 in
Fitting Size 2
1 in
Fitting Sizes
1-1/4 in x 1 in
Fitting Type
Reducing
GSA Approved
No
IAPMO Listed
No
Material
Stainless Steel
NSF Certified
No
Outlet Quantity
2
UL Listed
No

$294.0
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment