Print

DESCRIPTION

  • Fast and easy to use
  • HNBR sealing element for use with natural gas and other hydrocarbons
  • Helps installers easily identify unpressed connections during pressure testing
  • No threading, cutting oil, or heavy equipment needed
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds

Viega 1-1/4 x 1-1/4 x 3/4 in. Press Carbon Steel Reducing Tee

V25496

Manufacturer Part #: 25496

To see availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 1-1/4 in x 3/4 in

    V25496 

    Manufacturer Part #: 25496

    $73.95
    $66.49
    Call for Pricing Call us for price $73.95 $66.49

SPECIFICATIONS

Application
Commercial, Industrial, Residential
Clean Bagged
Yes
Coating
Zinc Nickel
End Connection 1
Press
End Connection 2
Press
End Connection 3
Press
End Connections
Press
FM Approved
No
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Size 3
3/4 in
Fitting Sizes
1-1/4 in x 3/4 in
Fitting Type
Reducing
IAPMO Listed
Yes
Length
6-23/50 in
Material
Carbon Steel
Maximum Pressure
125 psi
Maximum Temperature
180
Minimum Temperature
-40
NSF Certified
No
Origin
Global
UL Listed
No