1-1/4 x 1 in. Expansion Nipple

You last purchased this on
 
Viega

1-1/4 x 1 in. Expansion Nipple

This product requires certification to purchase.
Brand image
You last purchased this on
 
Viega

1-1/4 x 1 in. Expansion Nipple

  • Fast #
  • Part #V15186
  • Item #3924555
  • Manufacturer Part #15186
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Faster and easier than traditional radiant installation
  • Requires Certification

Specifications

Application:
Commercial, Residential
End Connection 1:
MPT
End Connection 2:
MNPT
End Connections:
MPT x MNPT
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1 in
Fitting Sizes:
1-1/4 in x 1 in
Length:
1 in
Material:
Nickel Plated Brass
Origin:
Global
Size:
1-1/4 in x 1 in
Weight:
0.312 lb