• Cart

DESCRIPTION

Viega 1/2 - 1-1/4 in. Press Tool Kit

V56009

Jaw Capacity in :

1 in

SPECIFICATIONS

Application
Commercial, Industrial, Residential
Battery Size
18V
Battery Type
Lithium-ion
Brand Model Compatibility
Ridgid® 200-B
Cutting Capacity
1-1/4 in
Fits Pipe Size
1/2 in - 1 in
Jaw Capacity in
1 in
Length
19 in
Power Source
Battery
UL Listed
No
Volts
120V

  • QUANTITY

0 item(s) added to Cart Checkout Now