• Cart

DESCRIPTION

  • Ratcheting design

Viega 1 in. Basic Tube Cutter

V21304

Cutting Capacity:

1 in

SPECIFICATIONS

Application
Commercial, Residential
CARB OTC LEED Compliant
No
Color Finish
Yellow
Cutting Capacity
1 in
FM Approved
No
GSA Approved
No
IAPMO Listed
No
Length
8-1/4 in
Material
Plastic
NSF Certified
No
Origin
Domestic
UL Listed
No

  • QUANTITY

0 item(s) added to Cart Checkout Now