DESCRIPTION

  • Ratcheting design
  • Color coded handle

Viega 1 in. PEX Pressure Tool in Orange

V50060

Manufacturer Part #: 50060

Fits Pipe Size:

1 in

SPECIFICATIONS

Application
Commercial, Residential
FM Approved
No
Fits Pipe Size
1 in
IAPMO Listed
No
Jaw Capacity in
1 in
NSF Certified
No
Origin
Global
Power Source
Manual
Tool Type
Crimper
Type
V50060
UL Listed
No

Print